Shop All Hex Keys
Beta
Ball Head Wrench, 1/4"
Mfr # 000960994
Zoro # G1474318
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Tether Ready No
- Key Shape L-Shape
- Number of Tips 2
- Number of Ball Ends 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 1/4" |
Details
Measurement Type | SAE |
Tether Ready | No |
Key Shape | L-Shape |
Number of Tips | 2 |
Number of Ball Ends | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Trowel, Gold SS, Pro-Form, 7-7/8"Shnk, 16x4" (CF279PF)
- GEARWRENCH 7mm Bolt Biter™ Nut Extractor & Driver (86175)
- EKLIND SAE Plain Hex Key, 3/16" Tip Size, 2 3/4 in Long, 15/16 in Short, 10 PK (16112)
- TECHNIKS Spring Collet, ER32, 03mm (04232-03)
- BETA Ball Head Hex Key Wrench, 6mm (000960968)
- BETA Metric Plain Hex Male Key, 12 mm Tip Size, 12 in Long, 4 5/16 in Short (951)
- BETA SAE T-Handle Hex Key, 9/64 in Tip Size, 5 in Long, 2 in Short (96T INOX)
- BETA Metric Plain Hex Male Key, 2.5 mm Tip Size, 6 in Long, 2 1/2 in Short (951)
- BETA Torx(R) Plain Star Male Key, T40 Tip Size, 8 1/2 in Long, 4 in Short (951TX)
- BETA Metric Plain Hex Male Key, 5 mm Tip Size, 8 in Long, 3 1/2 in Short (951)
- EKLIND 9in. Cushion Grip T-Handle Hex Key 6mm (54960)
- Beta Hex Keys & Hex Key Sets