Shop All Hex Keys
Beta
Ball Head Offset Hex Key Wrench, 5mm
Mfr # 000960688
Zoro # G1478070
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Number of Ball Ends 1
- Number of Tips 2
- Key Shape T-Shape
- Tether Ready No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 5 mm |
Details
Measurement Type | Metric |
Number of Ball Ends | 1 |
Number of Tips | 2 |
Key Shape | T-Shape |
Tether Ready | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN851-700-T2 Latch Toggle Clamp (851-700-T2)
- HHIP 12" / 300mm 3 Key Electronic Digital Caliper (4100-0032)
- BON TOOL Bon 28-141 Shovel, Round Point Closed Back 47" St Wood Handle (28-141)
- MARSHALLTOWN Tuck Pointer, 6-1/2 x 1/4 In, DuraSoft (503D)
- BETA Ball Head Offset Hex Key Wrench, 4mm (000960687)
- BETA Torx(R) Plain Star Male Key, T40 Tip Size, 8 1/2 in Long, 4 in Short (951TX)
- BETA Offset Key Wrench, T15 (000970715)
- BETA Metric Plain Hex Male Key, 5 mm Tip Size, 8 in Long, 3 1/2 in Short (951)
- WERA Plain L Key, 1/8 in Tip Size, 4 7/8 in Long, 4 7/8 in Short (05022632001)
- Beta Wrenches