Shop All Hex Keys
Beta
Ball Head Hex Key Wrench, 6mm
Mfr # 000960968
Zoro # G1466338
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Number of Tips 2
- Tether Ready No
- Key Shape L-Shape
- Number of Ball Ends 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 6 mm |
Details
Measurement Type | Metric |
Number of Tips | 2 |
Tether Ready | No |
Key Shape | L-Shape |
Number of Ball Ends | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 8 in Duckbill Plier Comfortable Vinyl Handle (17828)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TX99)
- MAYHEW PRO Dual Angle Pick, Steel, 1 pcs., 10-3/4" L (13225)
- OSG Carbide End Mill, 5/8in dia, 1-1/4in Cut L (447-6250)
- BETA Ball Head Hex Key Wrench, 5mm (000960967)
- BETA Metric Plain Hex Male Key, 14 mm Tip Size, 13 in Long, 7 in Short (951)
- BETA Offset Hexagon Key Wrench, 30mm (000960300)
- BETA Ball Head Offset Hex Key Wrench, 4mm (000960687)
- BETA Offset Key Wrench, T45 (000970745)
- EKLIND Torx(R) Plain Torx(R) Key, T7 Tip Size, 3 3/64 in Long, 39/64 in Short (15907)
- Beta Hex Keys & Hex Key Sets