Beta

Ball Head Hex Key Wrench, 5mm


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Measurement Type Metric
  • Length Family Extra Short
  • Key Shape L-Shape
  • Number of Ball Ends 1
  • Number of Tips 2
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Beta
  • MFR # 000961965
  • Zoro # G1483731
  • UPC #
    8014230664958
  • Country of Origin Taiwan, Province of China
  • Category Hex Keys

Dimensions

Tip Size 5 mm
Length Family Extra Short

Details

Measurement Type Metric
Key Shape L-Shape
Number of Ball Ends 1
Number of Tips 2
Tether Ready No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.