Shop All Hex Keys
Beta
Ball Head Hex Key Wrench, 10mm
Mfr # 000960972
Zoro # G1470617
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Burnished
- Measurement Type Metric
- Key Shape L-Shape
- Tether Ready No
- Number of Tips 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 10 mm |
Details
Finish | Burnished |
Measurement Type | Metric |
Key Shape | L-Shape |
Tether Ready | No |
Number of Tips | 2 |
Number of Ball Ends | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/16 X 3/8" HSS Corner Rounding End Mill (5800-4020)
- MALCO Malco TSHDRB Replacement Blade for TSHD Heavy Duty Sheet Metal Turbo Shear (TSHDRB)
- PROTO SAE L Key, 9/64 in Tip Size, 2 3/8 in Long, 13/16 in Short (J46109)
- KLEIN TOOLS 1/4-Inch Hollow Magnetic Nut Driver, 1-1/2-Inch (610-1/4M)
- BETA Ball Head Hex Key Wrench, 4mm (000960965)
- BETA Ball Head Hex Key Wrench, 8mm (000960970)
- BETA T-Handle Wrench, Male, 1/8" (009510752)
- BETA Beta Tools 000961941 96T Inox 6 - Offset Hexagon Key Wrenches (961941)
- BETA T-Handle Wrench w/Swivel, 10mm (009520010)
- BETA SAE T-Handle Hex Key, 9/64 in Tip Size, 5 in Long, 2 in Short (96T INOX)
- GRAY TOOLS 5/16" S2 T-handle Hex Key, 1000V Insulated (68620-I)
- Beta Hex Keys & Hex Key Sets