Shop All Center Punches
Beta
Automatic Centre Punch
Mfr # 000320160
Zoro # G700003292
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 150 mm
- Tip Size (In.) 3 mm
- Features Made in Italy with high-strength, heat-treated steel.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000320160
- Zoro # G700003292
- UPC # 8014230055008
- Country of Origin Italy
- Category Center Punches
Dimensions
Length | 150 mm |
Tip Size (In.) | 3 mm |
Details
Features | Made in Italy with high-strength, heat-treated steel. |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Electronic Indicator, 1"/25mm Range (F2730IQ)
- VEGA Ball-End Hex, 3/16 in Bit x 3 in (175BP1264A)
- BLU-MOL 3-3/4" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (560)
- DIABLO 9" L x Specialty Cutting Reciprocating Saw Blade (DS0905FG5)
- BETA Centre Punch, 5mm (000320150)
- BETA Spare Tip For 32 Au (000320170)
- MAYHEW Punches 3/8 X 5 Center Punches (41202)
- WILDE TOOL PUNCH CENTER 1/2 IN (PC1632.NP/HT)
- MALCO Malco HP18KR Punch by Malco (HP18KR)
- MAYHEW PUNCH CENTER 7 PC KIT (MY60007)
- MALCO Malco SL1R Snap Lock Punch, steel, red, black (SL1R)
- Beta Cutting and Shaping Tools