Shop All Hex Key Sets
Beta
96BPINOX/B6-SET OF 6 HEX. WR. IN WALLET
Mfr # 000961455
Zoro # G400868009
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Sizes: 2.5, 3, 4, 5, 6, 8 mm
- Handle Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000961455
- Zoro # G400868009
- UPC # 8014230785882
- Country of Origin Italy
- Category Hex Key Sets
Details
Includes | Sizes: 2.5, 3, 4, 5, 6, 8 mm |
Handle Type | Plain |
Description
set of 6 ball head offset hexagon key wrenches,
made of stainless steel,
in wallet
2,5-3-4-5-6-8 mm
made of stainless steel,
in wallet
2,5-3-4-5-6-8 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 5, M12X25, Plastic, Orange RAL 2004, Comp: Steel (K0269.5122X25)
- DYNABRADE Contact Arm Assembly, 5/8" dia.x3/8" W (11360)
- PROTO 1/2 in Drive Flex Impact Socket 21 mm Size 6 pt Standard Depth, Black Oxide (J74421MP)
- MILWAUKEE TOOL 6" ADJUSTABLE WRENCH (48-22-7406)
- BETA 7 Piece SAE Hex Key Set, 960747 (000960747)
- BETA 9 Piece Metric Hex Key Set, 961974 (000961974)
- BETA 13 Piece Torx Plain, Offset Star Key Set (951 TX/S13)
- BETA 9 Piece Metric Hex Key Set, 960974 (000960974)
- BETA 6 Piece T-Shape Key Set, 9510696 (009510696)
- BETA 5 Piece Metric Plain, Hex Key Set (000961952)
- BONDHUS 8 Piece Torx? Fold-Up Torx? Key Set, 12632 (12632)
- Beta Hex Keys & Hex Key Sets