Shop All Hex Keys
This Product is Discontinued
Beta
96BPINOX 3/32-Ball End Hex Key Wrench (Discontinued)
Mfr # 000961990
Zoro # G209127086
This Product is Discontinued
Key Features
- Tip Size 3/32 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 3/32 in. |
Description
3/32-inch, 96BPINOX-AS Ball end, offset hex key wrench, Inox Stainless steel, AISI 420Features:- Stainlesssteel-Highresistancetocorrosion and rust-Autoclave compatible to 121° C/ 249.8° F-Calibratedhexagonends,tomatchscrewperfectly-Ergonomichandleaccuratelyproportionedaccordingtowrenchsize,resultsinhightighteningpower, great for workinsmallspaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Metal Mitre Box Set with Heavy Duty Handle and Razor Saw Blade, 12pk (55666)
- KLEIN TOOLS 5/16-Inch Magnetic Hex Drivers, 3-Pack (86601)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 16 mm L.38 mm (03030016)
- MILTON INDUSTRIES 1/4" Male Plug A-Style, 2/cd (S-777)
- BETA Torx(R) Plain Star Male Key, T50 Tip Size, 10 in Long, 4 13/16 in Short (951TX)
- BETA T-Handle Wrench, Male, 10mm (009510610)
- BETA Offset Hex Key Wrench, 1/2" (000960732)
- BONDHUS SAE L-Shape Hex Key, 1" Tip Size (12221)
- Beta Hex Keys & Hex Key Sets