Shop All Combination Wrenches
Beta
9/32" Offset Combination Wrench, Chrome-plated
Mfr # 000420107
Zoro # G206597073
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 106 mm
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000420107
- Zoro # G206597073
- UPC # 8014230846743
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 106 mm |
Details
Finish | Chrome plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Impac (3816)
- DEWALT Bi-Metal Hole Saws (DAH180023)
- STARRETT Band Saw Blade, 10 ft. 7-1/3" L, 3/4" W, 3 TPI, 0.022" Thick, High Carbon steel (94370-127-1/3W)
- BON TOOL Flying Groover, Rnd End 24" X 8" Single Bit 1 1/2" (22-194)
- BETA Double Deep Offset Ring Wrench, 10x12mm (000900021)
- BETA 18mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420419)
- BETA Double Offset Ring Wrench, 11/16x13/16" (000900233)
- BETA Combination Wrench, SAE, 11/16in Size (000420367)
- BETA Double Offset Ring Wrench, 3/8x7/16" (000900212)
- BETA 18mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420418)
- GEDORE Open Ended Wrench, 9mm (894 9)
- Beta Combination Wrenches