Shop All Hex Key Sets
Beta
9 Piece Metric Hex Key Set, 961974
Mfr # 000961974
Zoro # G1485691
product price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Tip Size 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
- Number of Pieces 9
- Length Family Extra Short
- End Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000961974
- Zoro # G1485691
- UPC # 8014230664996
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Dimensions
Tip Size | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Length Family | Extra Short |
Details
Measurement Type | Metric |
Number of Pieces | 9 |
Item | Ball End Hex Key Set |
End Shape | Hex |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynafile Iii Abrasive Belt Tool (15400)
- SUPERIOR TILE CUTTER AND TOOLS Small Tile Cutter 6"x11" w/No. 400 Car (ST002)
- MILWAUKEE TOOL 5-1/2" Hole Dozer Bi-Metal Hole Saw (49-56-9654)
- REICHEL T6/K3 Chuck Key (eqauivalent to Jacobs K (T6 CHUCK KEY)
- BETA 6 Piece Metric Hex Key Set, 960694 (000960694)
- BETA 8 Piece Metric Key Set, 24500050 (024500050)
- BETA 9 Piece Metric Hex Key Set, 960354 (000960354)
- BETA 10 Piece Hex Key Set, 960683 (000960683)
- BETA 13 Piece Torx? Hex Key Set, 970791 (000970791)
- BETA 6 Piece T-Shape Key Set, 9510696 (009510696)
- EKLIND Assorted SAE Long and Short Arm Hex Key Set Multi-Size in. 18 pc (69218)
- Beta Wrenches