Shop All Hex Key Sets
Beta
9 Piece Metric Hex Key Set, 961354
Mfr # 000961354
Zoro # G1484739
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
- Number of Pieces 9
- Measurement Type Metric
- Length Family Extra Long
- End Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta
- MFR # 000961354
- Zoro # G1484739
- UPC # 8014230664897
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Dimensions
Tip Size | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Length Family | Extra Long |
Details
Item | Ball End Hex Key Set |
Number of Pieces | 9 |
Measurement Type | Metric |
End Shape | Hex |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Ratcheting Wrench Set, Combination (80049)
- HOUGEN-OGURA 75004PR Electro-Hydraulic Hole Puncher-120V (0754102)
- MASON Pad, Anti Vibration, PK2 (4C976)
- IRWIN Utility Knife Blade Cd20 (2084200)
- BETA 96TINOX-AS/S7-SET 7 OFFSET HEX. KEY WR. (000961877)
- BETA 8 Piece Metric Hex Key Set, 960924 (000960924)
- BETA 9 Piece Metric Hex Key Set, 960974 (000960974)
- BETA 18 Piece T-Shape Key Set, 9520083 (009520083)
- BETA 96BPINOX/B6-SET OF 6 HEX. WR. IN WALLET (000961455)
- BETA 6 Piece Metric Hex Key Set, 960952 (000960952)
- TEKTON Ball End and Flat End Hex L-Key Set with Holder and Rack, 43-Piece 0.050-3/4 in., 1.3-19 mm (KLX99301)
- Beta Wrenches