Shop All Adjustable Wrenches
Beta
8mm Color coded, Ball end Hex Key, Chrome-plated, Red
Mfr # 000961608
Zoro # G306597119
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 mm
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000961608
- Zoro # G306597119
- UPC # 8014230959863
- Country of Origin Taiwan, Province of China
- Category Adjustable Wrenches
Dimensions
Overall Length | 8 mm |
Details
Finish | Chrome plated |
Item | Wrench |
Description
8mm, 96BP-CL, Color coded, ball end, offset hex key wrench, plated, red paint
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hole Saws, 3 1/4" dia., Shank Size 1/4 (HBT325)
- PROTO Satin Metric Service Wrench 40 mm (J3540M)
- K-TOOL INTERNATIONAL Pocket Screwdriver (KTI11110)
- NACHI Taper Length HSS Drill W/ Black Oxide - 3/16in (1266367)
- BETA Set of 8 Hex Key Wrenches with High Torque T-Handles, 3/32 - 3/8 (000960682)
- BETA Round Pin Wrench For Ring Nut (001000001)
- BETA Self-adjusting oil filter wrench with 3 arms, for right and left hand tightening (014930077)
- BETA Set of 5 Hex Key Wrenches with High Torque T-Handles, 2.5mm-6mm (000960946)
- BETA 111INOX 200-ADJUSTABLE WRENCHES (001110320)
- BETA 10 piece Sliding T-handle wrench set, 6pt swivel socket 7, 8, 10, 11, 12, 13, 14, 15, 17, 19 mm (009520080)
- MILWAUKEE TOOL 12" Adjustable Wrench (48-22-7412)
- Beta Adjustable Wrenches