Shop All Hex Key Sets
Beta
8 Piece Metric Key Set, 24500050
Mfr # 024500050
Zoro # G1853532
product price: $92.89
/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Tip Size 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 7mm, 8mm
- Number of Pieces 8
- Container Type Soft Thermoformed Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 024500050
- Zoro # G1853532
- UPC # 8014230517049
- Country of Origin Italy
- Category Hex Key Sets
Dimensions
Tip Size | 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 7mm, 8mm |
Details
Measurement Type | Metric |
Number of Pieces | 8 |
Container Type | Soft Thermoformed Tray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Blue, 6"x6"x3-1/2" 3/4"R (CFE770K)
- TEKTON 8 Inch Cable Cutting Pliers (PCT30008)
- PROTO HAMMER COMPCAST BRASSTIP 24OZ (J24DFBA)
- WILLIAMS Williams Ratchet Flare Nut Wrench, 7/8" (RFW-28)
- BETA 8 Piece Metric Hex Key Set, 960924 (000960924)
- BETA 6 Piece Metric Hex Key Set, 960952 (000960952)
- BETA 6 Piece T-Shape Key Set, 9510696 (009510696)
- BETA 6 Piece Metric Plain, Hex Male Key Set (951/S6)
- BETA 11 Piece Metric Hex Key Set, 960957 (000960957)
- BETA 7 Piece SAE Hex Key Set, 960747 (000960747)
- BETA 96BPINOX/B9-SET OF 9 HEX. WR. IN WALLET (000961456)
- Beta Hex Key Sets