Shop All Hex Key Sets
Beta
8 Piece Metric Hex Key Set, 960924
Mfr # 000960924
Zoro # G1491906
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Tip Size 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
- Number of Pieces 8
- Length Family Long
- End Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000960924
- Zoro # G1491906
- UPC # 8014230658018
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Dimensions
Tip Size | 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Length Family | Long |
Details
Measurement Type | Metric |
Number of Pieces | 8 |
Item | Standard Hex Key Set |
End Shape | Hex |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN565.1-26-132-EL Cabinet U-Handle (565.1-26-132-EL)
- OSG Spiral Point Tap, Plug, 2 (2885605)
- GROZ Drift Punch Set, Heavy Duty, 7 pcs. (25809)
- PROTO Refrigeration Wrench 1/4" x 3/8" Square & 3/16" x 5/16" Square (J1112)
- BETA 96BPINOX/B9-SET OF 9 HEX. WR. IN WALLET (000961456)
- BETA 9 Piece Metric Hex Key Set, 960974 (000960974)
- BETA 13 Piece Torx Plain, Offset Star Key Set (951 TX/S13)
- BETA 5 Piece Metric Plain, Hex Key Set (000961952)
- BETA 96BPINOX-AS/B8-SET OF 8 WR. IN WALLET (000962000)
- BETA 8 Piece Metric T-Shape Key Set, 9510693 (009510693)
- BONDHUS 7 Piece SAE L-Shape Hex Key Set, 25445 (25445)
- Beta Hex Keys & Hex Key Sets