Shop All Ball Peen Hammers
Beta
8 oz Ball pein Hammer, Stainless Steel, OAL 220mm
Mfr # 013770623
Zoro # G106596664
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Material Stainless Steel
- Overall Length 220 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 013770623
- Zoro # G106596664
- UPC # 8014230950112
- Country of Origin China
- Category Ball Peen Hammers
Dimensions
Overall Length | 220 mm |
Details
Item | Hammer |
Head Material | Stainless Steel |
Description
• High resistance to corrosion
• Avoids improper rust formation
• Outstanding mechanical characteristics
• AISI 420 stainless steel
• Avoids improper rust formation
• Outstanding mechanical characteristics
• AISI 420 stainless steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-150)
- SUPERCUT 120-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (200522)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX long Size 21 mm L.280 mm (40102121)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X35, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X35)
- BETA Ball Pein Hammer, Wooden Shaft, 1.5Lb (013770168)
- BETA Ball Pein Hammer, Wooden Shaft, 1.25Lb (013770157)
- WESTWARD 40 oz. Ball Peen Hammer, 15-1/2" Poly/Thermoplatic Handle (45RC19)
- MARTIN TOOLS SPROCKET & GEAR HAMMER BALL PEIN 2-1/2 LB (MT69D)
- VAUGHAN MANUFACTURING 11-3/4 in. 8 oz. Commercial Ball Peen Hammer (15330)
- WESTWARD 3 lb. Ball Peen Hammer, 17" Hickory Handle (6DWN7)
- PAHWA QTi Non Sparking, Non Magnetic Ball Pein Hammer - 1130 Gms/40 oz. (HM-2113)
- Beta Ball Peen Hammers