Shop All Hex Key Sets
Beta
6 Piece Metric Plain, Hex Male Key Set
Mfr # 951/S6
Zoro # G1825947
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 5.00 in to 13.00 in
- Finish Satin
- Handle Material Alloy Steel
- Handle Type Plain
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 951/S6
- Zoro # G1825947
- UPC # 8014230448114
- Country of Origin Italy
- Category Hex Key Sets
Dimensions
Arm Length | 5.00 in to 13.00 in |
Tip Size | 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm |
Sizes Included | 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Size Code | S6 |
Tip Size Code | S6 |
Length Family | Short |
Range of Lengths | 5 in to 13 in |
Sizes"cluded | 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Description
With the BETA 951/S6 6 Piece Metric Plain Hex Male Key Set, you can easily tackle a variety of fasteners. This set offers a comprehensive range of hex keys for tackling various applications and product categories. The hex key set comes in a satin finish to give it an attractive look. Each long arm hex key is made of alloy steel and has a plain handle type for better grip. Their 5" to 13" arm length gives you the reach you need when working on tight spaces or small components. These hex keys are designed with metric measurements in mind, making them suitable for use on bicycles, cameras, household appliances and power tools. Whether you are a professional or hobbyist, this BETA 951/S6 6 Piece Metric Plain Hex Male Key Set will definitely come in handy during your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM 6 1/8 in Diagonal Cutting Plier Flush Cut Uninsulated (622NB)
- WERA Screwdriver T20 Round (05138262001)
- OSG Spiral Flute Tap, Bottoming, 3 (2986205)
- IRWIN Chalk&Reel Set-4 Oz Blue (1932880)
- BETA 8 Piece T-Shape Key Set, 9530060 (009530060)
- BETA 96BPINOX-AS/B8-SET OF 8 WR. IN WALLET (000962000)
- BETA 9 Piece Metric Hex Key Set, 960354 (000960354)
- BETA 9 Piece Metric Hex Key Set, 960974 (000960974)
- BETA 96BPINOX/B9-SET OF 9 HEX. WR. IN WALLET (000961456)
- BETA 9 Piece Metric Hex Key Set, 961974 (000961974)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 12392 (12392)
- Beta Hex Keys & Hex Key Sets