Shop All Hex Key Sets
Beta
6 Piece Metric Hex Key Set, 960694
Mfr # 000960694
Zoro # G1474850
product price: $84.79
/ea
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Number of Pieces 6
- Tip Size 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm
- End Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000960694
- Zoro # G1474850
- UPC # 8014230697925
- Country of Origin Italy
- Category Hex Key Sets
Dimensions
Tip Size | 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Details
Measurement Type | Metric |
Item | Ball End Hex Key Set |
Number of Pieces | 6 |
End Shape | Hex |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Carbide Scriber, SS, 2-23/64 in. (900258)
- DRILL AMERICA 1/4"-1/2"x12" HSS Aircraft Extension Drill Bit Set Plastic Case Pouch (POUA/CX12)
- KO-KEN Socket set 10-22mm 12 Point 300mm 10 pieces 1/2 Sq. Drive (RS4305M/10)
- WESTWARD 1/2 in Drive Impact Socket 11/16 in Size 6 pt Standard Depth, Black Oxide (5MR99)
- BETA 5 Piece Metric Plain, Hex Key Set (000961952)
- BETA 5 Piece Metric Key Set, 24500052 (024500052)
- BETA 8 Piece Metric T-Shape Key Set, 9510693 (009510693)
- BETA Empty Display for 951/Sp6 (009510697)
- BETA 9 Piece Metric Hex Key Set, 961974 (000961974)
- BETA 6 Piece Metric T-Shape Key Set, 9510687 (009510687)
- BONDHUS 8 Piece SAE L-Shape Hex Key Set, 12132 (12132)
- Beta Hex Keys & Hex Key Sets