Shop All Adjustable Wrenches
Beta
5mm Color coded, Ball end Hex Key, Chrome-plated, Dark Blue
Mfr # 000961605
Zoro # G706597078
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 mm
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta
- MFR # 000961605
- Zoro # G706597078
- UPC # 8014230959849
- Country of Origin Taiwan, Province of China
- Category Adjustable Wrenches
Dimensions
Overall Length | 5 mm |
Details
Finish | Chrome plated |
Item | Wrench |
Description
5mm, 96BP-CL, Color coded, ball end, offset hex key wrench, plated, dark blue paint
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 24" Chain Wrench (CW24)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-3750)
- HOUGEN 1-9/16 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18250)
- WESTCOTT Rulers, 12"/30cm, 8ths Graph/Metric Ruler (W-30)
- BETA Set of 5 Hex Key Wrenches with High Torque T-Handles, 2.5mm-6mm (000960946)
- BETA Set of 8 Double End, Open End Wrenched, Matte Chrome Finish (000550298)
- BETA Set of 6 single-ended bi-hex wrenches for fuel injector connectors (014620006)
- BETA Round Pin Wrench For Ring Nut (001000001)
- BETA 10 piece Sliding T-handle wrench set, 6pt swivel socket 7, 8, 10, 11, 12, 13, 14, 15, 17, 19 mm (009520080)
- BETA 12mm Ball end Hex key, Black Oxide (000960973)
- JONES STEPHENS 6 Length 5/16 Capacity Adjustable Pw (J40075)
- Beta Wrenches