Shop All Workbenches
Beta
4m Long Workbench - Grey
Mfr # 055000119
Zoro # G606597093
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,527.99
Free 30-Day Returns
Key Features
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta
- MFR # 055000119
- Zoro # G606597093
- UPC # 8014230839424
- Country of Origin Italy
- Category Workbenches
Details
Item | Tool Storage |
Color | Grey |
Description
Worktop (4100x700 mm) covered with a shockproof, non-scratch PVC coat, resistant to hydrocarbons
• Holes for a vice 1599F/150 (to be ordered separately)
• Vertically adjustable feet
• Double central leg with compartment and slide-away door, 350x750 mm
365x750 mm
• Holes for a vice 1599F/150 (to be ordered separately)
• Vertically adjustable feet
• Double central leg with compartment and slide-away door, 350x750 mm
365x750 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Pipeline, 24"Wx12" Faceout For Free Standing Merchandiser, Glss Wht, PK2 (PSORFO24NWH)
- VESTIL Manual Drum Deheader, Blade, Standard (DD-10)
- PLANO Adjustable Compartment Box with 4 to 9 compartments, Plastic, 2 3/4 in H x 7-1/4 in W (2363001)
- AKRO-MILS Leveling Feet, Chrome, 4PK (AWFOOTLEVEL4PK)
- BETA 2m Long Workbench - Grey (055000171)
- BETA MaxiTank Mobile Workbench (030000300)
- BETA Sheet Metal Bench (055000101)
- WINSOME Winsome 94423 Antique Walnut Beechwood CART ADJUSTABLE HEIGHT AND SWING TOP (94423)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Upper Shelf, 96"W x 12"D, Blue (249195BL)
- DURHAM MFG Global Industrial„¢ Deluxe Machine Table, 12 Gauge Welded Top, 24"W x 18"D x 24"H (MTDL12G182424-2K195-D825)
- DURHAM MFG Heavy duty Work Bench with Lips Up, Steel, 72" W, 34" Height, 4000 lb., Straight (DWB-3072-BE-95)
- Beta Workbenches