Shop All Combination Wrench Sets
Beta
42INOX-AS/S9-SET 9 COMBO WRENCHES & SUPPORT
Mfr # 000420396
Zoro # G800868012
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Includes Set of 9 combination wrenches made of Stainless Steel Sizes: 1/4-5/16-3/8-7/16-1/2-9/16-5/8-11/16-3/4
- Offset 15 deg
- Material Stainless Steel
- Features Made in Italy of stainless steel for high corrosion and rust resistance.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000420396
- Zoro # G800868012
- UPC # 8014230762067
- Country of Origin Italy
- Category Combination Wrench Sets
Details
Finish | Stainless Steel |
Includes | Set of 9 combination wrenches made of Stainless Steel Sizes: 1/4-5/16-3/8-7/16-1/2-9/16-5/8-11/16-3/4 |
Offset | 15 deg |
Material | Stainless Steel |
Features | Made in Italy of stainless steel for high corrosion and rust resistance. |
Description
This set of 9 combination wrenches is made of stainless steel, so it is resistant to corrosion. The wrench set has a variety of sizes ranging from 1/4" to 3/4". This tool comes with a lifetime guarantee against material defects and workmanship. Each wrench features laser etched markings for easy identification. These high quality tools will help you get the job done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG332EGZ-AC415K)
- DREMEL 1/4In 60 Grit Sanding Bands, PK6 (431)
- SPYDER 6" L x General Purpose Cutting Reciprocating Saw Blade (200202)
- MILWAUKEE TOOL M18 FUEL Compact Pipe Threader with ONE-KEY Kit with 1/2 in. - 1-1/4 in. Compact NPT Forged Aluminum Die Heads (2870-22)
- BETA Double Open End Wrench Set, 8Pc (000550174)
- BETA Double Open End Wrench Set, 5Pc (000550290)
- BETA Set of 26 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421070)
- BETA Wrench Set, 8 pcs. (000550650)
- BETA Set of 9 Swivel-end Ratcheting Combination Wrenches with Holder, 8mm-19mm (001420259)
- BETA Combination Wrench Set, 9 pcs., Metric (000420387)
- TEKTON Combination Wrench Set w/Wall Hanger, 46-Piece 1/4 - 1-1/4 in., 6-32 mm (WCB96301)
- Beta Combination Wrench Sets