Shop All Adjustable Wrenches
Beta
3mm Color coded, Ball end Hex Key, Chrome-plated, Gray
Mfr # 000961603
Zoro # G906597106
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 mm
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000961603
- Zoro # G906597106
- UPC # 8014230959825
- Country of Origin Taiwan, Province of China
- Category Adjustable Wrenches
Dimensions
Overall Length | 3 mm |
Details
Finish | Chrome plated |
Item | Wrench |
Description
3mm, 96BP-CL, Color coded, ball end, offset hex key wrench, plated, gray paint
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 25mm Triple Square Metric Socket, 12 Points (J5425M)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHBDR06 -5'4-1/2)
- FREUD Slot Three Wing Slotting Cutter, 3/32 (56-106)
- DRILL AMERICA 1/2"-13 1"OD HSS Round Adjustable Die Standard (DWTH1-1213)
- BETA 10 piece Sliding T-handle wrench set, 6pt swivel socket 7, 8, 10, 11, 12, 13, 14, 15, 17, 19 mm (009520080)
- BETA 12mm Ball end Hex key, Black Oxide (000960973)
- BETA 6 piece Sliding T-handle wrench set, 3 hex ends, chrome plated 1/8", 3/16", 7/32", 1/4", 5/16", 3/8" (009510771)
- BETA Set of 9 Color coded, Ball end Hex Keys, 1.5mm-10mm (000961619)
- BETA Set of 8 Double End, Open End Wrenched, Matte Chrome Finish (000550298)
- BETA 8 piece Double-end, Deep Offset Box Wrench in Tool Roll (000900156)
- MIDWEST FASTENER Bi-fold Door Wrenches 4PK (65991)
- Beta Wrenches