Shop All Socket Sets
Beta
3/8" Drive Torx(R), 9 pcs
Mfr # 009100430
Zoro # G1468812
product price: $82.79
/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Torx(R)
- Includes (9) Socket Drivers for Torx(R) Head Screws: E4, E5, E6, E7, E8, E10, E12, 14, E16
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 009100430
- Zoro # G1468812
- UPC # 8014230081632
- Country of Origin Japan
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Torx(R) |
Includes | (9) Socket Drivers for Torx(R) Head Screws: E4, E5, E6, E7, E8, E10, E12, 14, E16 |
SAE or Metric | SAE |
Item | Socket Drivers For Head Screw |
Number of Pieces | 9 |
Description
When it comes to automotive repairs, the Beta Tools 9100430 Socket Drivers For Head Screw is just the tool you need. It is ideal for removing head screws with a Torx drive size. This 9-piece socket set has a 3/8" drive size and measures in Torx. The Beta Tools 9100430 Socket Drivers For Head Screw is definitely a great addition to your project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, 14.00 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-5512)
- PIG Pig Water-Repellent Oil-Absorbent Light-Weight Mat Roll, 15"X50' (6 (NPG26201)
- MORSE Band Saw Blade, 12 ft. 6 in L, 3/8" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBBR14-12'6)
- DEWALT 4" 10TPI 2X Recip Blade 5pk (DWA4174)
- BETA Hexagon Hand Socket, Metric, 14 pcs (009100174)
- BETA 1/4" Drive Metric, 12 pcs (009000179)
- BETA 18 Piece Socket Set - 1/2" Drive Socket Drivers, Chrome Plated (009231028)
- BETA 3/8" Drive Metric, 21 pcs (009100937)
- BETA 3/8" Drive SAE, 18 pcs (009100925)
- BETA 28 Piece Socket Set - 22 1/4" and 1/2" Drive Sockets with 6 Accessories (009020807)
- SUNEX 3/8" Drive 4 Piece SAE Universal Spark Plug Socket Set (8844)
- Beta Sockets & Ratchets