Shop All Socket Sets
Beta
3/8" Drive SAE, 18 pcs
Mfr # 009100926
Zoro # G1493936
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (13) 3/8" Drive Bi-Hex Socket: 1/4", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 19/32", 5/8", 11/16", 3/4", 13/16", 7/8"; (2) 3/8" Extension Bar 125mm, 250mm; (1) 3/8" Drive Universal Joint; (1) 3/8" Drive Sliding T - Handle; 3/8" Drive Reversible Ratchet with Metal Handle 178mm
- Measurement Type SAE
- SAE or Metric SAE
- Drive Size 3/8"
- Number of Pieces 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 009100926
- Zoro # G1493936
- UPC # 8014230540917
- Country of Origin Italy
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Includes | (13) 3/8" Drive Bi-Hex Socket: 1/4", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 19/32", 5/8", 11/16", 3/4", 13/16", 7/8"; (2) 3/8" Extension Bar 125mm, 250mm; (1) 3/8" Drive Universal Joint; (1) 3/8" Drive Sliding T - Handle; 3/8" Drive Reversible Ratchet with Metal Handle 178mm |
Measurement Type | SAE |
SAE or Metric | SAE |
Item | Bi-Hex Socket |
Number of Pieces | 18 |
Description
The Beta Tools 9100926 Bi-Hex Socket Set is a reliable and durable set of tools. It provides an added length to help you reach past obstructions and get to fasteners in narrow spaces. This 18-piece SAE socket set has a 3/8" drive size. The Beta Tools 9100926 Bi-Hex Socket Set is definitely a great addition to your project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT 18650 BATTERY (STL22101)
- MILWAUKEE TOOL 11 Amp 4-1/2" Small Angle Grinder w/Slide Lock-On Switch (6146-33)
- S&G TOOL AID Air Blow Gun Kit (99350)
- STALWART Stalwart 75-ST6041 Router Bit Set with 0.25 in. Shank & Aluminum Storage Case - 35 Piece (75-ST6041)
- BETA 3/8" Drive SAE, 18 pcs (009100925)
- BETA 3/8" Drive Torx(R), 6 pcs (009100530)
- BETA 17 Piece Socket Set - 1/2" Drive Torx Socket, Chrome Plated (009231017)
- BETA 1/4" Drive Metric, 8 pcs (009000518)
- BETA Set of 50 1/2" Sockets and Accessories with Foam Tray (024500128)
- BETA Socket End Wrench Set, 6 pt., Steel (933/S11)
- TEKTON 3/8" Drive Metric, 12 pcs (SHD91108)
- Beta Sockets & Ratchets