Shop All Socket Sets
Beta
3/8" Drive SAE, 18 pcs
Mfr # 009100925
Zoro # G1492140
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 18
- Drive Size 3/8"
- Includes (13) Bi-Hex Socket: 1/4", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 19/32", 5/8", 11/16", 3/4", 13/16", 7/8"; (2) 3/8" Extension Bar: 125mm, 250mm; (1) 3/8" Drive Sliding T - Handle; (1) 3/8" Drive Universal Joint; (1) 3/8" Drive 72 Teeth Reversible Ratchet
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 009100925
- Zoro # G1492140
- UPC # 8014230106526
- Country of Origin Italy
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Number of Pieces | 18 |
Includes | (13) Bi-Hex Socket: 1/4", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 19/32", 5/8", 11/16", 3/4", 13/16", 7/8"; (2) 3/8" Extension Bar: 125mm, 250mm; (1) 3/8" Drive Sliding T - Handle; (1) 3/8" Drive Universal Joint; (1) 3/8" Drive 72 Teeth Reversible Ratchet |
Measurement Type | SAE |
Item | Bi-Hex Socket |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 2-1/2 in. Sheet Metal Holcutter (14274)
- X1 TOOLS 13/16 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 20 Bits by X1 Tools (X1E-CON-BIT-SPA-2081x20)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #4 (44074)
- TENG TOOLS 4 Piece Auto Clip, Fastener & Trim Panel Remover Tool Tray (TTSR04A)
- BETA 170 Piece Socet Set - 74 1/4" and 3/8" Drive Hand Sockets, 42 Bits, 30 Socket Drivers (009031170)
- BETA 18 Piece Socket Set - 1/2" Drive Socket Drivers, Chrome Plated (009231028)
- BETA Socket End Wrench Set, 6 pt., Steel (933/S11)
- BETA 1/4" Drive SAE, 11 pcs (009000389)
- BETA 3/8" Drive Torx(R), 6 pcs (009100530)
- BETA 25 Piece Socket Set - 1/2" Drive , 20 6 pt Sockets 8mm-32mm, 2 Socket Extensions, 2 Socket Adapters (009231025)
- CTA MANUFACTURING 1/2" Drive SAE, Metric, 5 pcs (1190)
- Beta Sockets & Ratchets