Shop All Socket Sets
Beta
3/8" Drive SAE, 13 pcs
Mfr # 009100295
Zoro # G1484011
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 13
- SAE or Metric SAE
- Includes (13) 3/8" Drive Hexagon Hand Socket: 1/4", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 19/32", 5/8", 11/16", 3/4", 13/16", 7/8"
- Measurement Type SAE
- Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 009100295
- Zoro # G1484011
- UPC # 8014230539195
- Country of Origin Japan
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Number of Pieces | 13 |
Item | Hexagon Hand Socket |
SAE or Metric | SAE |
Includes | (13) 3/8" Drive Hexagon Hand Socket: 1/4", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 19/32", 5/8", 11/16", 3/4", 13/16", 7/8" |
Measurement Type | SAE |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 10" L 1-5/8" Cap. Aluminum Pipe Wrench Aluminum, 10" (13502)
- HHIP ER-25 3/8" Spring Collet (3900-5218)
- MIGHTY MAXX Hack Saw Deluxe w 12in Blade Rubber Handle (083-11707)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 26mm Size (88326)
- BETA 3/8" Drive Metric, 21 pcs (009100935)
- BETA 1/2" Drive Torx(R), Metric, 75 pcs (024500120)
- BETA 1/2" Drive Metric, 11 pcs (009200644)
- BETA 25 Piece Socket Set - 1/2" Drive , 20 6 pt Sockets 8mm-32mm, 2 Socket Extensions, 2 Socket Adapters (009231025)
- BETA 3/8" Drive Metric, 21 pcs (009100937)
- BETA 1/4" Drive SAE, 11 pcs (009000389)
- WILLIAMS 1/2" Drive Shallow Socket Set (MSS-24RC)
- Beta Sockets & Ratchets