Shop All Socket Sets
Beta
3/8" Drive SAE, 12 pcs
Mfr # 009100365
Zoro # G1484949
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Includes (12) 3/8" Drive Bi-Hex Hand Socket, Long Series: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 19/32", 5/8", 11/16", 3/4", 13/16", 7/8"
- Number of Pieces 12
- Drive Size 3/8"
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta
- MFR # 009100365
- Zoro # G1484949
- UPC # 8014230539263
- Country of Origin Japan
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Includes | (12) 3/8" Drive Bi-Hex Hand Socket, Long Series: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 19/32", 5/8", 11/16", 3/4", 13/16", 7/8" |
Number of Pieces | 12 |
Item | Bi-Hex Hand Socket |
Measurement Type | SAE |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY 3-3/4" Drive, 3-3/4" 8 Points (18525)
- PROTO Torque Angle Meter, 1/2 in Dr, 250 ft.-lb. (J6280TA250)
- INSIZE Electronic Outside Micrometer, IP54 (3506-500E)
- IRWIN Irwin® 2073113 Straight Cut Aviation Snip (2073113)
- BETA 1/2" Drive Torx(R), 6 pcs (009200390)
- BETA 1/2" Drive Metric, 11 pcs (009200644)
- BETA Soft Thermoformed Tool Set, M112, 32 pcs. (024500112)
- BETA 1/2" Drive SAE, 11 pcs (009200295)
- BETA 1/4" Drive SAE, 11 pcs (009000389)
- BETA 3/8" Drive Torx(R), 6 pcs (009100530)
- WRIGHT TOOL 3/8" Drive SAE, 29 pcs (340)
- Beta Sockets & Ratchets