Shop All Socket Sets
Beta
3/8" Drive Metric, 21 pcs
Mfr # 009100935
Zoro # G1491486
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Number of Pieces 21
- Includes (16) 3/8" Drive Hexagon Hand Socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm; (2) 3/8" Extension Bar 125mm, 250mm; (1) 3/8" Drive Universal Joint; (1) 3/8" Drive Sliding T - Handle 210mm; (1) 3/8" Drive Reversible Ratchet with Rotating Handle
- Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 009100935
- Zoro # G1491486
- UPC # 8014230762210
- Country of Origin Italy
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
SAE or Metric | Metric |
Item | Hexagon Hand Socket |
Measurement Type | Metric |
Number of Pieces | 21 |
Includes | (16) 3/8" Drive Hexagon Hand Socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm; (2) 3/8" Extension Bar 125mm, 250mm; (1) 3/8" Drive Universal Joint; (1) 3/8" Drive Sliding T - Handle 210mm; (1) 3/8" Drive Reversible Ratchet with Rotating Handle |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK 1/2" 3Xd HSS Se .532 X 1.596 Drill .781 Cbore 1/2 Shank 4-1/2 Oal (50-L2-388)
- MITUTOYO Quickmike Inch/Mm (369-421-20)
- WESTWARD 1/2 in Drive, 9/16" Hex SAE Socket, 6 Points (53YU86)
- STEELMAN 3/4" Drive x 1-3/16" 6-Point Deep Impact Socket (79286)
- BETA 170 Piece Socet Set - 74 1/4" and 3/8" Drive Hand Sockets, 42 Bits, 30 Socket Drivers (009031170)
- BETA 1/2" Drive SAE, 11 pcs (009200295)
- BETA 18 Piece Socket Set - 1/2" Drive Torx Socket Drivers, Chrome Plated (009231018)
- BETA Double End Offset Socket Wrench, 22x22mm (009330022)
- BETA 17 Piece Socket Set - 1/2" Drive Torx Socket, Chrome Plated (009231017)
- BETA Double End Offset Socket Wrench, 10x10mm (009330010)
- CTA MANUFACTURING 5-Pc Spark Plug Socket Set (CTA5061)
- Beta Socket Sets