Shop All Socket Sets
Beta
3/8" Drive Metric, 17 pcs
Mfr # 009100130
Zoro # G1492046
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 17
- Drive Size 3/8"
- Includes (17) Bi-Hex Hand Socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta
- MFR # 009100130
- Zoro # G1492046
- UPC # 8014230032726
- Country of Origin Italy
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
SAE or Metric | Metric |
Number of Pieces | 17 |
Item | Bi-Hex Hand Socket |
Includes | (17) Bi-Hex Hand Socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm |
Measurement Type | Metric |
Description
The Beta Tools 9100130 Bi-Hex Hand Socket Set is an excellent addition to your collection of tools. It contains 17 pieces in metric measurements. This set has a bi-hex design for maximum grip and comfort. The Beta Tools 9100130 Bi-Hex Hand Socket Set will help you get the job done quickly and efficiently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Ratchet and Socket Tray, SAE (48-22-9481T)
- ZORO SELECT Punch/Die Set (40105)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0608BFD5)
- SUPERCUT 135-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (252859)
- BETA 1/2" Drive Torx(R), Metric, 75 pcs (024500120)
- BETA 1/2" Drive Torx(R), 6 pcs (009200390)
- BETA 3/8" Drive Metric, 12 pcs (009100909)
- BETA 28 Piece Socket Set - 22 1/4" and 1/2" Drive Sockets with 6 Accessories (009020807)
- BETA Double End Offset Socket Wrench, 22x22mm (009330022)
- BETA 1/4" Drive Metric, 21 pcs (009000954)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Socket set 38-pcs. (96011160)
- Beta Socket Sets