Shop All Impact Socket Sets
Beta
3/8" Drive Impact Socket, Metric, 10 pcs
Mfr # 007100910
Zoro # G1464439
product price: $85.45
/ea
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 10
- Includes (10) Impact Socket: 7mm, 8mm, 10mm, 11mm, 12mm, 13mm, 14mm, 17mm, 19mm, 22mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 007100910
- Zoro # G1464439
- UPC # 8014230028613
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 10 |
Includes | (10) Impact Socket: 7mm, 8mm, 10mm, 11mm, 12mm, 13mm, 14mm, 17mm, 19mm, 22mm |
Item | Impact Socket |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1/2" Drive SAE, 11 pcs (414)
- BOJO TOOLS Flat Edge Scraper Tool (ATH-28-CEL)
- C.H. HANSON Stud Finder Magnetic (03040)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 6.00mm (46473)
- BETA 1/2" Drive Impact Socket, Metric, 12 pcs (007200912)
- BETA 1/2" Drive Impact Socket, Metric, 6 pcs (007200910)
- BETA 1/2" Drive Wheel Nut Sockets with Insert, Metric, 5 pcs (007200645)
- TOOL TIME 0.25 & 0.375 in. Drive External Torx Nano Impact Socket Set, Black - 13 Piece (TO3042578)
- STEELMAN 10-Piece 1/2-Inch Drive Deep Impact Grade Thin Wall Socket Set with Wall Mount Storage (99438)
- ASTRO PNEUMATIC SKT SET1/2" DR 13 PC SAE DEEP WALL IMP (AODI41213)
- PROTO 1/2" Drive Impact Socket Set, SAE, 19 pcs (J74106)
- Beta Sockets & Ratchets