Shop All Ball Peen Hammers
Beta
32 oz Ball pein Hammer, Fibre shafts, OAL 380mm
Mfr # 013770590
Zoro # G606596669
$42.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 389 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta
- MFR # 013770590
- Zoro # G606596669
- UPC # 8014230883908
- Country of Origin China
- Category Ball Peen Hammers
Dimensions
Overall Length | 389 mm |
Details
Item | Hammer |
Description
Ball pein hammers, round hands, for coppersmiths and tinsmiths, fibre shafts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap Plug, 2 Flutes (13291)
- STANLEY Stanley 11-325T Heavy-Duty Quick-Point„¢ Snap-Off Blades W/Dispenser, 10/Pk (11-325T)
- SANDS LEVEL & TOOL CO Professional Cast Aluminum Level, 30 (SL3030)
- VERMONT GAGE Pipe Ring Gage, NPTF, L-1, 1-11 1/2 (451110010)
- BETA Ball Pein Hammer, Wooden Shaft, 1.25Lb (013770157)
- BETA Ball Pein Hammer, Wooden Shaft, 1.5Lb (013770168)
- BETA 8 oz Ball pein Hammer, Stainless Steel, OAL 220mm (013770623)
- URREA Polished ball pein head hammer 8 oz (1308P)
- WILLIAMS Williams 3 lb. Ball Peen Hammer, Hickory Handle (HBP-8A)
- MILWAUKEE TOOL 24oz Steel Ball Peen Hammer (48-22-9131)
- WILLIAMS Williams 32 oz. Ball Peen Hammer, Hickory Handle (HBP-4A)
- Beta Hammers and Striking Tools