No Product Image Available
Beta

3 Drawer Rolling Tool Cart with 6 Foam Tray Tool Sets and 152 Tools and Accessories


product price: $3,406.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This heavy duty rolling tool cart has 3 drawers on ball bearing slides. The drawers contain 6 trays of tools and accessories including: 13 1/4 in. drive 6-point sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm; 9 1/4 in. drive hexagon 6-point sockets, long series: 5, 6, 7, 8, 9, 10, 11, 12, 13 mm; 3 1/4 in. drive socket drivers for hex screws: 3, 4, 5, 6, 7 mm; 4 socket drivers for slotted head screws: 0.8x4, 1x5.5, 1.2x6.5, .2x8 mm; 4 socket drivers for cross head Phillips screws: PH1, PH2, PH3, PH4; 7 socket drivers for Torx head screws: T10, T15, T20, T25, T27, T30, T40; 17 3/8 in. drive 6-point sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22 mm; 21 1/2 in. square drive 6-point sockets: 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 26, 27, 28, 30, 32 mm; 3 3/8 in. square drive spark plug sockets: 16, 17.8, 20.8 mm; 9 ball-end offset hex key wrenches: 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10 mm; 3 socket holders; 1 adaptor1/4 female and 3/8 male drive; 3 1/4 drive extension bars: 50, 100, 150 mm; 1 1/4 in. drive universal joint; 1 1/4 in. drive spinner handle; 1 1/4 in. drive swivel T-handle; 1 1/4 in. reversible ratchet w/48 teeth; 1 adaptor 3/8 female and 1/4 male drive; 1 adaptor 1/2 in. female and 3/8 in. male drive; 2 3/8 in. drive extension bars 125 mm and 250 mm; 1 3/8 in. drive universal joint; 1 3/8 in. drive sliding T-handle; 1 3/8 in. drive reversible ratchet w/72 teeth; 1 adaptor, 1/2 female and 3/8 male drive; 1 1/2 in. drive universal joint; 2 1/2 drive wobble extension bars 125, 250 mm; 1 1/2 in. drive sliding T-handle; 1 1/2 in. drive reversible ratchet w/ 72 teeth; 8 t-handle swivel socket drivers 7, 8, 10 , 12, 13, 14, 17, 19 mm; 16 combination wrenches 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21 mm; 5 t-handle hex keys 2.5, 3, 4, 5, 6 mm; diagonal cutting nippers; half-round needle nose pliers; extra-long needle nose pliers; 4 snap ring pliers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products