Shop All Workbenches
Beta
2m Long Workbench - Grey
Mfr # 055000171
Zoro # G606597123
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$2,207.99
Free 30-Day Returns
Key Features
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta
- MFR # 055000171
- Zoro # G606597123
- UPC # 8014230833019
- Country of Origin Italy
- Category Workbenches
Details
Item | Tool Storage |
Color | Grey |
Description
Worktop (2050x700 mm) covered with a shockproof, non-scratch PVC coat, resistant to hydrocarbons
Built-in sockets and reel:
• Schuko socket +16+10A
• EU Plug 10A
• Compressed air outlet with hose reel, Ø 8 mm, item 1901BM/8, hose length: 10 m.
• Holes for a vice (1599P/150, to be ordered separately)
• Vertically adjustable feet
Built-in sockets and reel:
• Schuko socket +16+10A
• EU Plug 10A
• Compressed air outlet with hose reel, Ø 8 mm, item 1901BM/8, hose length: 10 m.
• Holes for a vice (1599P/150, to be ordered separately)
• Vertically adjustable feet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 5 Shelves, Black (32V414)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 42-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4224S-5D)
- QUANTUM STORAGE SYSTEMS Steel Bin Mounting Hardware Silver (QDS300)
- METRO Wire Shelving Unit, 24"D x 48"W x 86-5/8"H, 4 Shelves, Chrome (86P-4,2448NC-4)
- BETA MaxiTank Mobile Workbench (030000300)
- BETA Sheet Metal Bench (055000101)
- GLOBAL INDUSTRIAL Lab Workbench w/ Phenolic Resin Top & Power Apron, 60inW x 36inD, Tan (237384LLBTN)
- BENCHPRO Hand Crank Workbenches, Laminate, 48" W, 30" to 42" Height, 1000 lb., Straight (AMF3048)
- ADVANCE TABCO Flat Top Work Tables, Stainless Steel, 36" W, 35-1/2" Height, 630 lb., Straight (GLG-366)
- PRO-LINE Hand Crank Ergonomic Work Benches, ESD Laminate, 60" W, 30" to 42" Height, 330 lb., Cantilever (BIB16)
- BENCHPRO Workbenches, Laminate, 60" W, 30" Height, 20,000 lb., Straight (HF3060)
- Beta Workbenches