Shop All Workbench Tops
Beta
2.8m Long Worktop for Workbench - Orange
Mfr # 055000266
Zoro # G306597133
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,228.99
Free 30-Day Returns
Key Features
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta
- MFR # 055000266
- Zoro # G306597133
- UPC # 8014230842356
- Country of Origin Italy
- Category Workbench Tops
Details
Item | Tool Storage |
Color | Orange |
Description
Painted sheet metal worktop (2850x700 mm) covered with a shockproof, non-scratch PVC coat, resistant to hydrocarbons
Holes for a vice (1599P/150, to be ordered separately)
Holes for a vice (1599P/150, to be ordered separately)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Grid Shelf Bracket 12", White, 48PK (WTE/12KB)
- ZORO SELECT Structural Fitting, Side Outlet Tee-E, Aluminum, 1.25 in Pipe Size (4UH98)
- QUANTUM STORAGE SYSTEMS 25 lb Shelf Storage Bin, High Impact Polystyrene, 5-9/16 in W, 4-5/8 in H, 17-5/8 in L, Gray, 6 PK (K-QED602GY-6)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X60"X74", Proform, Green Epoxy (WR74-1860P)
- BETA 2m Long Worktop for Workbench - Orange (055000106)
- GLOBAL INDUSTRIAL Workbench Top - Maple Butcher Block Safety Edge, 72 W x 30 D x 1-3/4 Thick (601368)
- DEWALT FOLDING WORKBENCH 33X23"" (DWST11556)
- ZORO SELECT Workbench Top, Butcher Block, 60x30, Radius (800XE7)
- ZORO SELECT 48x30 in. Engineered Wood Workbench Top (4KYZ4)
- ZORO SELECT Workbench Top, Butcher Block, 120x30 in. (800XE4)
- HALLOWELL Workbench Top, Steel, 60x24 in., Straight (FKWT6024S)
- Beta Workbench Tops