Shop All Workbenches
Beta
2.8m Long Workbench - Orange
Mfr # 055000271
Zoro # G706597177
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,628.99
Free 30-Day Returns
Key Features
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta
- MFR # 055000271
- Zoro # G706597177
- UPC # 8014230833071
- Country of Origin Italy
- Category Workbenches
Details
Item | Tool Storage |
Color | Orange |
Description
With worktop (2850x700 mm) covered with a shockproof, non-scratch PVC coat, resistant to hydrocarbons
Built-in sockets and hose reel:
• Schuko socket +16+10A
• EU Plug 10A
• Compressed air outlet with hose reel, Ø 8 mm, item 1901BM/8, hose length: 10 m.
• Holes for a vice (1599P/150, to be ordered separately)
• Vertically adjustable feet
Built-in sockets and hose reel:
• Schuko socket +16+10A
• EU Plug 10A
• Compressed air outlet with hose reel, Ø 8 mm, item 1901BM/8, hose length: 10 m.
• Holes for a vice (1599P/150, to be ordered separately)
• Vertically adjustable feet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Column Base Cbs44 4X4 (CBS44)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 24"W x 34"H, Chrome (2HGD9)
- LOZIER 1 in. H X 48 in. W X 19 in. L Powder Coated Platinum DL Style Shelf , 2PK (DL419N.PLT)
- LINCOLN Drum Cover, 16 gal., Steel, Red (46007)
- BETA MaxiTank Mobile Workbench (030000300)
- BETA Sheet Metal Bench (055000101)
- BETA 2m Long Workbench - Grey (055000171)
- GLOBAL INDUSTRIAL 96 x 36 Adjustable Height Workbench, Power Apron, Maple Square Edge Blue (606989BBLA)
- BENCHPRO Bolted Workbenches, Stainless Steel, 60" W, 30" to 36" Height, 1600 lb., Straight (RN3060)
- DURHAM MFG Workbenches, Steel, 72" W, 43-1/8" Height, 5600 lb., Straight (HDWBMFL-3672-8PH-95)
- BENCHPRO Bolted Workbenches, Laminate, 72" W, 30" to 36" Height, 6600 lb., Straight (KF3672+LP)
- Beta Workbenches