Shop All Workbenches
Beta
2.8m Long Workbench - Grey
Mfr # 055000283
Zoro # G406597248
product price: $2,628.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,628.99
Free 30-Day Returns
Key Features
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 055000283
- Zoro # G406597248
- UPC # 8014230833101
- Country of Origin Italy
- Category Workbenches
Details
Item | Tool Storage |
Color | Grey |
Description
With worktop (2850x700 mm) covered with a shockproof, non-scratch PVC coat, resistant to hydrocarbons
Built-in sockets and hose reel:
• Schuko socket +16+10A
• EU Plug 10A
• Compressed air outlet with hose reel, Ø 8 mm, item 1901BM/8, hose length: 10 m.
• Holes for a vice (1599P/150, to be ordered separately)
• Vertically adjustable feet
Built-in sockets and hose reel:
• Schuko socket +16+10A
• EU Plug 10A
• Compressed air outlet with hose reel, Ø 8 mm, item 1901BM/8, hose length: 10 m.
• Holes for a vice (1599P/150, to be ordered separately)
• Vertically adjustable feet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (HDC-243642-2S95)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 102 in W, 36 in D (183614443096DS)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary (EMDC-361884-95)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 66 in H, (2) Tier, (3) Wide, Medium Gray (DTS-121830-3MG)
- BETA Sheet Metal Bench (055000101)
- BETA MaxiTank Mobile Workbench (030000300)
- BETA 2m Long Workbench - Grey (055000171)
- PRO-LINE Bolted Workstation, Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB1)
- GLOBAL EQUIPMENT Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W (183166)
- FOAMPRO Wrought Iron Painter (88)
- GLOBAL INDUSTRIAL 48 x 30 Production Workbench, Shop Top Square Edge, Drawers & Shelf, Blue (319285BL)
- Beta Workbenches