Shop All Combination Wrenches
Beta
16mm 12 Point Combination Wrench, Slim Profile, Chrome-plated
Mfr # 000420416
Zoro # G506597124
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 201 mm
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000420416
- Zoro # G506597124
- UPC # 8014230932347
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Overall Length | 201 mm |
Details
Finish | Chrome plated |
Item | Wrench |
Description
• Thinner heads at leg height
• Torque values significantly higher than ISO 1711-1 standards
• Torque values significantly higher than ISO 1711-1 standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Die Item, 1/4"-20 Die Thread, 1-1/2" W (2706100)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.753 (111275300)
- ONSRUD Routing End Mill, Down O-Flute, 1/4, 1 1/4 (62-726)
- IRWIN Spring Clamp, 1 In, Plastic Resin (58100)
- BETA Double Open End Wrench, 22X24mm (000550081)
- BETA Double Offset Ring Wrench, 9/16x5/8" (000900221)
- BETA 8mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421008)
- BETA 36mm 12 Point Offset Combination Wrench - 14 1/8" OAL, Stainless Steel, Polished Finish (000420336)
- BETA Combination Wrench, SAE, 7/16in Size (000420361)
- BETA Double Deep Offset Ring Wrench, 12x13mm (000900027)
- FACOM Combination Wrench, Metric, 5.5mm Size (FM-39.5.5H)
- Beta Combination Wrenches