Shop All Adjustable Wrenches
Beta
1.5mm Color coded, Ball end Hex Key, Chrome-plated, Yellow
Mfr # 000961600
Zoro # G306597331
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.5 mm
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta
- MFR # 000961600
- Zoro # G306597331
- UPC # 8014230959795
- Country of Origin Taiwan, Province of China
- Category Adjustable Wrenches
Dimensions
Overall Length | 1.5 mm |
Details
Finish | Chrome plated |
Item | Wrench |
Description
1.5mm, 96BP-CL, Color coded, ball end, offset hex key wrench, plated, yellow paint
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54460)
- 3M Cutter, Threaded Point, 1500 RPM, PK50 (7100230888)
- CRESCENT H.K. PORTER Compact Bolt Cutter with Co-Molded Grip, Spring Return and Locking Latch (0890SMC)
- DRILL AMERICA 1-1/8" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8028)
- BETA Self-locking Wrench with Automatic take-up device for hex nuts, 8 to 32 mm (001860008)
- BETA 2.5mm Color coded, Ball end Hex Key, Chrome-plated, Dark Green (000961602)
- BETA 111INOX 200-ADJUSTABLE WRENCHES (001110320)
- BETA Set of 8 Hex Key Wrench with High Torque T-Handle, 2mm-10mm (000960933)
- BETA 10 piece Sliding T-handle wrench set, 6pt swivel socket 7, 8, 10, 11, 12, 13, 14, 15, 17, 19 mm (009520080)
- BETA Set of 5 Hex Key Wrenches with High Torque T-Handles, 2.5mm-6mm (000960946)
- WELLER Crescent Metric and SAE Adjustable Wrench 6 in. L 1 pc (AC26VS)
- Beta Wrenches