Shop All Combination Wrenches
Beta
15mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated
Mfr # 000420415
Zoro # G706597108
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 190 mm
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000420415
- Zoro # G706597108
- UPC # 8014230932330
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Overall Length | 190 mm |
Details
Finish | Chrome plated |
Description
• Thinner heads at leg height
• Torque values significantly higher than ISO 1711-1 standards
• Torque values significantly higher than ISO 1711-1 standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Steam Oxide (BB424)
- RIDGID Float (19883)
- TUNGALOY Milling Insert AVGT060304PBER-MJ A, PK10 (6750615)
- DEWALT DEMOLITION BIMETAL RECIPROCATING SAW BLADES (DWAR160)
- BETA Combination Wrench, SAE, 7/16in Size (000420361)
- BETA Beta Tools 000420315 42-INOX - 15 mm. Combination Wrenches (420315)
- BETA 27mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421027)
- BETA Double Deep Offset Ring Wrench, 8x9mm (000900012)
- BETA 13mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420413)
- BETA Combination Wrench, Bright, 13mm (000420613)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-10MM)
- Beta Combination Wrenches