Shop All Socket Sets
Beta
1/4" Drive SAE, 11 pcs
Mfr # 009000389
Zoro # G1471551
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 11
- Measurement Type SAE
- Drive Size 1/4"
- SAE or Metric SAE
- Includes (11) 1/4" Female Drive of Hexagon Socket: 3/16", 7/32", 5/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 009000389
- Zoro # G1471551
- UPC # 8014230696614
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Item | Hexagon Socket |
Number of Pieces | 11 |
Measurement Type | SAE |
SAE or Metric | SAE |
Includes | (11) 1/4" Female Drive of Hexagon Socket: 3/16", 7/32", 5/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16" |
Finish | Chrome Plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Outside Micrometer, Ratchet Thimble (3206-16)
- CLIP & CARRY Kydex Sheath for the Leatherman Wave / W, LWAVE-CF-RED (LWAVE-CF-RED)
- DE-STA-CO Latch Clamp, J-Hook, 200 Lbs, 1.43 In (330)
- GERBER Multi-Tool, 6-1/2 in Open Length (31-003567)
- BETA 3/8" Drive Metric, 17 pcs (009100030)
- BETA 1/4" Drive Metric, 21 pcs (009000954)
- BETA 18 Piece Socket Set - 1/2" Drive Socket Drivers, Chrome Plated (009231028)
- BETA 3/8" Drive SAE, 18 pcs (009100925)
- BETA 3/8" Drive Metric, 21 pcs (009100937)
- BETA 170 Piece Socet Set - 74 1/4" and 3/8" Drive Hand Sockets, 42 Bits, 30 Socket Drivers (009031170)
- GEARWRENCH 3 Pc. 1/4", 3/8" & 1/2" Drive Black SAE Socket Storage Tray Set (83118)
- Beta Socket Sets