Shop All Socket Sets
Beta
1/4" Drive Metric, 8 pcs
Mfr # 009000518
Zoro # G1487758
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Drive Size 1/4"
- Includes (8) 1/4" Female Drive Socket Drivers for Hexagon Screws: 2.5mm, 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 10mm
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 009000518
- Zoro # G1487758
- UPC # 8014230696584
- Country of Origin Japan
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
SAE or Metric | Metric |
Measurement Type | Metric |
Item | Socket Drivers for Hexagon Screw |
Includes | (8) 1/4" Female Drive Socket Drivers for Hexagon Screws: 2.5mm, 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 10mm |
Finish | Chrome Plated |
Number of Pieces | 8 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch, 57/64 In Tip, 4-7/8 In L (22N839)
- APEX Hex Bit Driver, 1/4" Drive, Magnetic (1510-P)
- PROTO 3/8 in Drive Impact Socket 9 mm Size 6 pt Deep Depth, Black Oxide (J7009M)
- DRILL AMERICA m10x1.5 HSS Metric 4 Flute Bottoming Hand Tap (T/AB10X1.5)
- BETA 42 Piece Socket Set - 13 1/4" sockets, 18 Bits, 4 Hex Keys and 7 Accessories in Plastic Case (009031042)
- BETA 1/2" Drive SAE, 11 pcs (009200295)
- BETA 1/4" Drive Metric, 18 pcs (009000953)
- BETA 3/8" Drive Metric, 21 pcs (009100937)
- BETA 1/4" Drive Metric, 12 pcs (009000179)
- CRESCENT 15 Piece 3/8" Drive 6 Point SAE Mechanics Tool Set (CSWS38SAE15)
- Beta Socket Sets