Shop All Socket Sets
Beta
1/4" Drive Metric, 18 pcs
Mfr # 009000953
Zoro # G1484328
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Drive Size 1/4"
- Number of Pieces 18
- Includes (13) 1/4" Hexagon Socket: 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, (1) 1/2" Drive Extension Bar 150mm; (1) 1/4" Drive Universal Joint; (1) 1/4" Drive Spinner Handle; (1) 1/4" Drive Swivel T - Handle; (1) 1/2" Drive 48 Teeth Reversible Ratchet
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 009000953
- Zoro # G1484328
- UPC # 8014230617534
- Country of Origin Italy
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
SAE or Metric | Metric |
Number of Pieces | 18 |
Item | Hexagon Socket |
Includes | (13) 1/4" Hexagon Socket: 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, (1) 1/2" Drive Extension Bar 150mm; (1) 1/4" Drive Universal Joint; (1) 1/4" Drive Spinner Handle; (1) 1/4" Drive Swivel T - Handle; (1) 1/2" Drive 48 Teeth Reversible Ratchet |
Measurement Type | Metric |
Description
The Beta Tools 9000953 Hexagon Socket Set is a durable, accurate set of tools. It has 18 pieces and comes complete with an easy-to-carry storage bag. This hexagon socket set features high quality materials for maximum durability. The Beta Tools 9000953 Hexagon Socket Set will help you do the job right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 13/32 (47726)
- SUNEX 3/8" Drive Impact Socket 6 (310D)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1in Size (88232)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 5/16 (49720)
- BETA 1/2" Drive SAE, 11 pcs (009200295)
- BETA Socket End Wrench Set, 6 pt., Steel (933/S11)
- BETA 3/8" Drive Torx(R), 6 pcs (009100530)
- BETA 25 Piece Socket Set - 1/2" Drive , 20 6 pt Sockets 8mm-32mm, 2 Socket Extensions, 2 Socket Adapters (009231025)
- BETA 1/4" Drive Metric, 12 pcs (009000179)
- K-TOOL INTERNATIONAL 1/2" Drive SAE, 13 pcs (KTI-23110)
- Beta Sockets & Ratchets