Shop All Socket Sets
Beta
1/4" Drive Metric, 13 pcs
Mfr # 009000203
Zoro # G1483969
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Drive Size 1/4"
- Number of Pieces 13
- SAE or Metric Metric
- Includes (13) 1/4" Female Drive Hexagon Socket Long Series: 4mm, 4.5mm. 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta
- MFR # 009000203
- Zoro # G1483969
- UPC # 8014230696607
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Measurement Type | Metric |
Number of Pieces | 13 |
SAE or Metric | Metric |
Includes | (13) 1/4" Female Drive Hexagon Socket Long Series: 4mm, 4.5mm. 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm |
Item | Hexagon Socket |
Finish | Chrome Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Black, Blank, Vinyl, PK100 (2336BK-200)
- PROTO Repair Kit for 1AP28, 3/4 Dr (J5649FWRK)
- AMERICAN SAFETY TECHNOLOGIES Heavy Duty .025 In. 2-Notch Utility Razor Blade (C (66-0341)
- DRILL AMERICA m33 x 1.5 HSS Plug Tap and 1-1/4in HSS 1/2in Shank Drill Bit Kit (POUMS33X1.5)
- BETA Set of 50 1/2" Sockets and Accessories with Foam Tray (024500128)
- BETA 1/4" Drive Socket Set, SAE, 17 pcs (009000961)
- BETA 3/8" Drive SAE, 18 pcs (009100925)
- BETA 3/8" Drive Metric, 22 pcs (024500092)
- BETA 1/2" Drive SAE, 22 pcs (009200942)
- BETA 170 Piece Socet Set - 74 1/4" and 3/8" Drive Hand Sockets, 42 Bits, 30 Socket Drivers (009031170)
- PROTO 1/2 in Drive Socket Set Metric 32 Pieces 10 mm to 22 mm , Black Phosphate (J74232IM)
- Beta Sockets & Ratchets