Shop All Socket Sets
Beta
1/4" Drive Metric, 12 pcs
Mfr # 009000179
Zoro # G1479787
product price: $89.49
/ea
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 12
- Includes (12) Hexagon Hand Socket Long Series: 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm
- Measurement Type Metric
- Drive Size 1/4"
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 009000179
- Zoro # G1479787
- UPC # 8014230580975
- Country of Origin Japan
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Number of Pieces | 12 |
Includes | (12) Hexagon Hand Socket Long Series: 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm |
Measurement Type | Metric |
SAE or Metric | Metric |
Item | Hexagon Hand Socket |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 1-1/8" (1779347)
- WESTWARD Bench Vise, J.F. 6", T.O. 166mm, T.D. 95mm (806EN8)
- HHIP Drift/Center Key MT3 (3900-0263)
- DEWALT 1-1/2" (40mm) Die Grinder (DWE4887)
- BETA 3/8" Drive Metric, 21 pcs (009100935)
- BETA 1/2" Drive Metric, 13 pcs (009200040)
- BETA 42 Piece Socket Set - 13 1/4" sockets, 18 Bits, 4 Hex Keys and 7 Accessories in Plastic Case (009031042)
- BETA 3/8" Drive SAE, 18 pcs (009100926)
- BETA 3/8" Drive Metric, 17 pcs (009100030)
- BETA 1/2" Drive Torx(R), 6 pcs (009200390)
- MILWAUKEE TOOL 3/8 in Drive Socket Sets Metric, SAE 20 Pieces 10 mm to 19 mm, 5/16 in to 7/8 in , Chrome (48-22-9405,48-22-9505)
- Beta Socket Sets