Shop All Dial Torque Wrenches
Beta
1/4" Drive Click-type torque Wrench with reversible ratchet, 5-25 Nm, right-hand tightening
Mfr # 006660002
Zoro # G906597328
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 220 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 006660002
- Zoro # G906597328
- UPC # 8014230838601
- Country of Origin United Kingdom
- Category Dial Torque Wrenches
Dimensions
Overall Length | 220 mm |
Details
Item | Torque Wrench |
Description
•Scale increased by 60% for improved visibility and setting accuracy, torque accuracy: ±3%
• Torque adjusting speed increased by 40%
• Handle and lens materials resistant to all chemical substances used in automotive sector, industry and aviation
• Red colour of o-ring indicates that wrench is unlocked and torque can be adjusted
• When not in use, set torque to lowest value of torque wrench range
• Torque adjusting speed increased by 40%
• Handle and lens materials resistant to all chemical substances used in automotive sector, industry and aviation
• Red colour of o-ring indicates that wrench is unlocked and torque can be adjusted
• When not in use, set torque to lowest value of torque wrench range
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE 12" Ratchet Action Cable Cutter, Center Cut (SR-538)
- IRWIN Screw Extrct+Dlbt Set 6P (53700)
- FLAMBEAU Tool Box, Plastic, Gray, 23 in W x 10-1/2 in D x 11 in H (6759WG)
- TAYLOR PRECISION PRODUCTS Digital 550 lb. Capacity High-Capacity LCD Scale (74104102)
- BETA Click-Type Torque Wrench, 1/2" (006660011)
- BETA Click-Type Torque Wrench, 3/8" (006660010)
- BETA Click-Type Torque Bar (006680005)
- BETA 3/8" Drive Click-type torque Wrench with reversible ratchet, 5-25 Nm, right-hand tightening (006660003)
- BETA Click-Type Torque Wrench, 3/8" (006660005)
- BETA Click-type torque wrench, for right-hand and left-hand tightening, 5-25 Nm, torque accuracy: ±3% (006680002)
- PROTO Dial Torque Wrench, Drive Size 3/4 in. (J6133F)
- Beta Torque Wrenches