Shop All Combination Wrenches
Beta
13mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated
Mfr # 000420413
Zoro # G206597301
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome plated
- Overall Length 169 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000420413
- Zoro # G206597301
- UPC # 8014230931487
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Overall Length | 169 mm |
Details
Finish | Chrome plated |
Description
• Thinner heads at leg height
• Torque values significantly higher than ISO 1711-1 standards
• Torque values significantly higher than ISO 1711-1 standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-1/4 in. X 4 in. 12,000-Series Annular Cutter (4-12240)
- DRILL AMERICA 1/4"x1/8" Pilots for Counterbore (DEWPIL1/4X1/8)
- PLS Cross Line Laser (PLS 6R Z)
- SUNEX Premium Full Service Cart, 6 Drawer, Black, 20 in W x 34-1/2 in D x 39-1/2 in H (8057BK)
- BETA Ratchet Opening Single Ended Wrench, 17mm (001200017)
- BETA 30mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421030)
- BETA 7mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421007)
- BETA 8mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420408)
- BETA Set of 12 Ratcheting Combination Wrenches with Foam Tray, 8mm-19mm (024500044)
- BETA Combination Wrench, Metric, 13mm Size (000420313)
- OEMTOOLS 24 mm Jumbo Combination Wrench (22124)
- Beta Combination Wrenches