Shop All Hex Key Sets
Beta
13 Piece Torx Plain, Offset Star Key Set
Mfr # 951 TX/S13
Zoro # G1809810
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Handle Material Alloy Steel
- Handle Type Plain
- Includes (13) Offset Key Wrenches for Torx(R) Head Screws: T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40, T45, T50
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 951 TX/S13
- Zoro # G1809810
- UPC # 08014230667744
- Country of Origin Italy
- Category Hex Key Sets
Dimensions
Sizes Included | T10, T15, T20, T25, T27, T30, T40, T45, T50, T6, T7, T8, T9 |
Size Code | S13 |
Arm Length | 5.00 in to 10.00 in |
Tip Size | T10, T15, T20, T25, T27, T30, T40, T45, T50, T6, T7, T8, T9 |
Tip Size Code | S13 |
Range of Lengths | 5 in to 10 in |
Length Family | Short |
Sizes"cluded | T10, T15, T20, T25, T27, T30, T40, T45, T50, T6, T7, T8, T9 |
Description
Torx Key Set, Tip Size T10, T15, T20, T25, T27, T30, T40, T45, T50, T6, T7, T8, T9, Chrome, 13, None, Short, Torx, 2, No, 5 in to 10 in, No, No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Chuck Key (5629441)
- BETA Wrench w/High Torque Handle, 3.5mm (000960937)
- MILWAUKEE TOOL 1/4 in Drive 14 7/20 in Extended Reach High Speed Ratchet (2568-20)
- MILWAUKEE TOOL 3-5/8" SUPER SAWZALL Blade (5 PK) (48-00-5163)
- BETA 8 Piece Metric Key Set, 24500050 (024500050)
- BETA 6 Piece T-Shape Key Set, 9510696 (009510696)
- BETA 8 Piece Metric Hex Key Set, 960924 (000960924)
- BETA 6 Piece Metric Hex Key Set, 960952 (000960952)
- BETA 10 Piece Hex Key Set, 960683 (000960683)
- BETA 11 Piece Metric Hex Key Set, 960957 (000960957)
- BONDHUS 8 Piece Torx? T-Shape Torx? Key Set, 33034 (33034)
- Beta Wrenches