Shop All Adjustable Wrenches
Beta
12mm Ball end Hex key, Black Oxide
Mfr # 000960973
Zoro # G506597223
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000960973
- Zoro # G506597223
- UPC # 8014230847023
- Country of Origin Taiwan, Province of China
- Category Adjustable Wrenches
Dimensions
Overall Length | 12 mm |
Details
Item | Hex Key |
Description
12mm, 96BP ball end, offset hex key wrench, plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAMMER Sledge Hammer, 1 lb., 12-1/2 In, Wood (AM1BRWG)
- DRILL AMERICA 33/64" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP33/64)
- TENG TOOLS 29 Piece 1/4" Hex Assorted Screwdriver Bits and Access (TJ1429)
- DRILL AMERICA .6200 HSS Straight Shank Chucking Reamer (DWRR.6200)
- BETA Round Pin Wrench For Ring Nut (001000001)
- BETA 111INOX 150-ADJUSTABLE WRENCHES (001110315)
- BETA 8mm Color coded, Ball end Hex Key, Chrome-plated, Red (000961608)
- BETA 5mm Color coded, Ball end Hex Key, Chrome-plated, Dark Blue (000961605)
- BETA 111INOX 200-ADJUSTABLE WRENCHES (001110320)
- BETA 10mm Color coded, Ball end Hex Key, Chrome-plated, Orange (000961610)
- BETA 3mm Color coded, Ball end Hex Key, Chrome-plated, Gray (000961603)
- Beta Wrenches