Shop All Combination Wrenches
Beta
12mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated
Mfr # 000420412
Zoro # G006597242
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome plated
- Overall Length 158 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000420412
- Zoro # G006597242
- UPC # 8014230932323
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Overall Length | 158 mm |
Details
Finish | Chrome plated |
Description
• Thinner heads at leg height
• Torque values significantly higher than ISO 1711-1 standards
• Torque values significantly higher than ISO 1711-1 standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Brick Trowel, Margin, 2 x 5 in, Steel (RO58-5L)
- REMCO Hand Scraper Item, Gray, Blade 1-1/2" W (697188)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1013UMD)
- WESTWARD Flame Inspection Mirror, 9 3/4-28 1/2 In (4FPU9)
- BETA Combination Wrench, Bright, 15mm (000420615)
- BETA Double Deep Offset Ring Wrench, 8x9mm (000900012)
- BETA 28mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421028)
- BETA Beta Tools 000420315 42-INOX - 15 mm. Combination Wrenches (420315)
- BETA Rev Ratchet Combination Wrench, 24mm (001420024)
- BETA Half-Moon Ring Wrench, 8x10mm (000830008)
- MILWAUKEE TOOL 1 in. SAE Flex Head Combination Wrench (45-96-9822)
- Beta Wrenches