Shop All Ball Peen Hammers
Beta
12 oz Ball pein Hammer, Fibre shafts, OAL 330mm
Mfr # 013770534
Zoro # G906596666
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 220 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 013770534
- Zoro # G906596666
- UPC # 8014230883861
- Country of Origin China
- Category Ball Peen Hammers
Dimensions
Overall Length | 220 mm |
Details
Item | Hammer |
Description
Ball pein hammers, round hands, for coppersmiths and tinsmiths, fibre shafts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Replacement Clamp MorPad, For Bessey Clamps, Standard Smooth Face, 1-1/2 in Surface Tip (3100736)
- WESTWARD Hammer, Wood Rip (4YR60)
- CRAFTSMAN I-Beam Level, 24 (CMHT82344)
- INGERSOLL-RAND Rotor, 3/4 (2145-53)
- BETA Ball Pein Hammer, Wooden Shaft, 1.25Lb (013770157)
- BETA 8 oz Ball pein Hammer, Stainless Steel, OAL 220mm (013770623)
- BETA Ball Pein Hammer, Wooden Shaft, 1.5Lb (013770168)
- WESTWARD 3 lb. Ball Peen Hammer, 17" Hickory Handle (6DWN7)
- URREA Polished ball pein head hammer 48 Oz (1348P)
- PROTO 3-piece Ball Peen Hammer Set, 32-48 oz., Steel Handle (J1303AVPS)
- PROTO $HAMMER WOOD BALL PEIN 16oz (PO54-016)
- Beta Hammers and Striking Tools