Shop All Socket Sets
Beta
1/2" Drive Torx(R), Metric, 75 pcs
Mfr # 024500120
Zoro # G1859911
product price: $1,102.99
/ea
Free Shipping & Returns
$1,102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (18) 1/2" Square Drive Hexagon Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 24mm, 26mm, 27mm, 30mm, 32mm; (2) 1/2" Wobble Extension Bar 125mm, 250mm; (1) 1/2" Drive Universal Joint; (1) 1/2" Drive Sliding T - Handle; (14) Hexagon Hand Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 22mm, 24mm, 27mm, 30mm, 32mm; (8) 1/2" Socket for Torx(R) Head Screws: 10mm, 12mm, 14mm, 16mm, 18mm, 20mm, 22mm, 24mm; (14) 5mm, 5Lmm, 6mm, 6Lmm, 7mm, 7Lmm, 8mm, 8Lmm, 10mm, 10Lmm, 12mm, 12Lmm, 14mm, 14Lmm; (16) 1/2" Drive Socket Drivers for Torx(R) Head Screws: T20, T25, T27, T30, T40, T45, T50, T55, T60, T20L, T25L, T27L, T30L, T40L, T45L, T50L; 1/2" Drive 72 Teeth Reversible Ratchet
- Measurement Type Torx(R), Metric
- Drive Size 1/2"
- SAE or Metric SAE, Metric
- Number of Pieces 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 024500120
- Zoro # G1859911
- UPC # 8014230730615
- Country of Origin Italy
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Item | Hexagon Socket |
Includes | (18) 1/2" Square Drive Hexagon Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 24mm, 26mm, 27mm, 30mm, 32mm; (2) 1/2" Wobble Extension Bar 125mm, 250mm; (1) 1/2" Drive Universal Joint; (1) 1/2" Drive Sliding T - Handle; (14) Hexagon Hand Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 22mm, 24mm, 27mm, 30mm, 32mm; (8) 1/2" Socket for Torx(R) Head Screws: 10mm, 12mm, 14mm, 16mm, 18mm, 20mm, 22mm, 24mm; (14) 5mm, 5Lmm, 6mm, 6Lmm, 7mm, 7Lmm, 8mm, 8Lmm, 10mm, 10Lmm, 12mm, 12Lmm, 14mm, 14Lmm; (16) 1/2" Drive Socket Drivers for Torx(R) Head Screws: T20, T25, T27, T30, T40, T45, T50, T55, T60, T20L, T25L, T27L, T30L, T40L, T45L, T50L; 1/2" Drive 72 Teeth Reversible Ratchet |
Measurement Type | Torx(R), Metric |
SAE or Metric | SAE, Metric |
Number of Pieces | 75 |
Description
The Beta Tools 24500120 Hexagon Socket is a well-made set that will last for years. It comes complete with an attractive storage box to keep your tools organized and easily accessible. This 75-piece socket set has a hexagon shape and is made of durable material. The Beta Tools 24500120 Hexagon Socket is the perfect addition to any toolbox, whether you're a professional or hobbyist.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 5Mm Hex Power Drive 1/4 (AM-5MM)
- MILWAUKEE TOOL 1/4 in. DIAMOND MAX Diamond Grit Hole Saw (2 pk) (49-56-0501)
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A5)
- PROTO 6 Piece Precision Plier Set Slip-Resistant Electro-Static Discharge (ESD) Cushioned Grips Handle (J2806SMP)
- BETA 3/8" Drive SAE, 12 pcs (009100365)
- BETA 18 Piece Socket Set - 1/2" Drive Torx Socket Drivers, Chrome Plated (009231018)
- BETA Double End Offset Socket Wrench, 15x15mm (009330015)
- BETA 3/8" Drive Metric, 7 pcs (009100503)
- BETA 3/8" Drive SAE, 18 pcs (009100926)
- BETA 3/8" Drive Metric, 12 pcs (009100909)
- STEEL GRIP Ratchet& Socket Set 40Pc (PSO40)
- Beta Sockets & Ratchets